Motion
22910P-410
Weatherhead (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #09613424
MFR #22910P-410
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #09613424
MFR #22910P-410

Mfr description
22910P-410 22910P+410 AIRBRAKE 10 S IZE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.15 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.12 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.4300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.43 in
  • Length
    2.08 in
  • Overall Length
    2.08 in
  • Overall Weight
    0.21 lb
  • SAE Size
    -10
  • Size
    -10
  • Weight
    0.21 lb
  • Width
    1.05 in

Details

  • Additional Details
    Crimp Style
  • Application
    Medium pressure air, fuel, grease, oil, truck and power steering lines.
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    Female 45 °swivel
  • End 1 Thread
    7/8-14
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • Manufacturer Catalog Number
    22910P-410
  • Manufacturer Upc Number
    725975681558
  • Material
    Steel
  • Mating Angle
    45 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    45 °Swivel
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Female 45 °swivel
  • Thread Type
    Female 45 °swivel
  • Type
    Female 45 °swivel
  • UPC_NO
    725975681558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)