Motion
2411-16S
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #09613432
MFR #2411-16S
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #09613432
MFR #2411-16S

Mfr description
2411-16S FTNG (REUS), SAE 37 R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.52/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    1.50 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.66 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    3.10 in
  • Outer Diameter
    1.64 in
  • Overall Length
    3.10 in
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-5/16-12 UN
  • Width
    1.50 in

Details

  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    UN
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    UN
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • Manufacturer Catalog Number
    2411-16S
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)