Motion
24704N-Y04
Weatherhead 247 N series Field Attachable Hose Fittings Brazing Nipple And Socket Fitting Assembly
MI ITEM #09613443
MFR #24704N-Y04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 247 N series Field Attachable Hose Fittings Brazing Nipple And Socket Fitting Assembly
MI ITEM #09613443
MFR #24704N-Y04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24704N-Y04 FTNG (REUS) R5 LIFESAVER STR
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H366, H569
  • Connection 1 Short Name
    Line/Hose/Tube
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.62 in
  • Length
    1.36 in
  • Overall Length
    1.36 in
  • Manufacturer Catalog Number
    24704N-Y04
  • Manufacturer Upc Number
    639789337443
  • UPC_NO
    639789337443
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • Hex Size
    0.63 in
  • Inside Diameter
    0.13 in
  • Height
    0.63 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.05 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.05 lb
  • For Use With
    H059, H069, H166, H169, H229, H366, H569
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    Line/Hose/Tube
  • Hose Dash Size
    4
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text