Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.31 in
- Dash Size5
- Height0.81 in
- Hex Size0.81 in
- Hose Cut-Off Factor0.73 in
- Hose Dash Size5
- Hose Diameter0.3100 in
- Hose Inside Diameter5/16 in
- Inside Diameter0.22 in
- Length1.63 in
- Overall Length1.63 in
- Overall Weight0.07 lb
- SAE Size-5
- Weight0.07 lb
- Width0.81 in
Details
- Additional DetailsReusable Field Attachable
- ApplicationMedium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose SeriesH059 H069 H166 H169 H229 H366 H569
- ConfigurationStraight
- Connection 1 Short NameLine/Hose/Tube
- Connection 2 Short NameLine/Hose/Tube
- End 1 TypeLine/Hose/Tube
- End 2 TypeLine/Hose/Tube
- Finish/CoatingDURA-KOTE
- Fitting ShapeStraight
- For Use WithH059 H069 H166 H169 H229 H366 H569
- Manufacturer Catalog Number24706N-Y05
- Manufacturer Upc Number639789337450
- MaterialSteel
- PlatingDura-Kote
- Product TypesHose Fittings
- StyleStraight
- TypeReusable Field Attachable
- UPC_NO639789337450
Overview
Mfr description
24706N-Y05 FTNG (REUS) R5 LIFESAVER STR
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production