Motion
24X863
Weatherhead Spare Part Bolt
MI ITEM #09613468
MFR #24X863
List Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Bolt
MI ITEM #09613468
MFR #24X863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.46/each for your price

Overview

Mfr description
24X863 MISC STEEL BOLT SEE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Contents
    Bolt
  • Drive Type
    Hex
  • ECCN
    EAR99
  • Grade
    Class 8.8
  • Head Style
    Hex
  • Height
    0.94 in
  • Length
    2.67 in
  • Manufacturer Upc Number
    639789260598
  • Material Grade
    Class 8.8
  • Maximum Length
    2.67 in
  • Overall Length
    2.67 in
  • Screw Head Type
    Hex
  • UPC_NO
    639789260598
  • Warranty
  • Weight
    0.24 lb
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text