Motion
24Z-G62-BG
Weatherhead (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #09613478
MFR #24Z-G62-BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #09613478
MFR #24Z-G62-BG

Mfr description
24Z-G62-BG FITTING 24Z-G62 BAGGED
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Height
    4.16 in
  • Hose Cut-Off Factor
    4.25 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.26 in
  • Length
    7.47 in
  • Overall Length
    7.47 in
  • Overall Weight
    2.20 lb
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    2.20 lb
  • Width
    2.81 in

Details

  • Additional Details
    SAE J1176, Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Flanged
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Flanged
  • End 1 Style
    Flanged
  • End 1 Type
    Flanged
  • End 2 Type
    Line/Hose/Tube
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Z Series
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Manufacturer Catalog Number
    24Z-G62-BG
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Seal Type
    Flanged
  • Standards Met
    SAE J1176
  • Style
    45 °Elbow
  • Thread Standard
    Flanged
  • Thread Type
    Flanged
  • Type
    Crimp Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)