Motion
259-2021-2-4
Adapter, SAE 37
Mi Item #09613493
MFR #259-2021-2-4
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter, SAE 37
Mi Item #09613493
MFR #259-2021-2-4

Mfr description
259-2021-2-4 ADAPTR WHD 5217X4 04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
  • Working Pressure
    4500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)