Specifications
Dimensions
- Angle180
- End 1 Size2
- End 2 Size2
- Hex Size2.625
Details
- Adapter TypeStraight Adapter
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Series2021 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)