Motion
26504P-106
Weatherhead 265 P Series Crimp Hose Fittings Male Pipe Rigid
MI ITEM #09613567
MFR #26504P-106
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 265 P Series Crimp Hose Fittings Male Pipe Rigid
MI ITEM #09613567
MFR #26504P-106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
26504P-106 FITTING (PERM) BRASS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Brass
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.75 in
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    26504P-106
  • Manufacturer Upc Number
    725975554807
  • UPC_NO
    725975554807
  • Application
    General purpose low pressure air and water lines.
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.6875 in
  • Inside Diameter
    0.185 in
  • Height
    0.69 in
  • Angle
    180 °
  • Weight
    0.00 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.00 lb
  • End 1 Type
    PTF SAE Short
  • Hose Dash Size
    6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text