Motion
26504P-202
Weatherhead 265 P Series Crimp Hose Fittings Female Pipe Rigid
MI ITEM #09613569
MFR #26504P-202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 265 P Series Crimp Hose Fittings Female Pipe Rigid
MI ITEM #09613569
MFR #26504P-202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26504P-202 FITTING (PERM) BRASS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Brass
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.5 in
  • Length
    1.50 in
  • Overall Length
    1.50 in
  • Manufacturer Catalog Number
    26504P-202
  • Manufacturer Upc Number
    725975554814
  • UPC_NO
    725975554814
  • Application
    General purpose low pressure air and water lines.
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.5625 in
  • Inside Diameter
    0.185 in
  • Height
    0.56 in
  • Angle
    180 °
  • Weight
    0.05 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.05 lb
  • End 1 Type
    NPTF
  • Hose Dash Size
    2
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text