Motion
26508P-112
Weatherhead 265 P Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #09613593
MFR #26508P-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 265 P Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #09613593
MFR #26508P-112

Mfr description
26508P-112 FITTING (PERM) BRASS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.13 in
  • Hex Size
    1.13 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.38 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Overall Weight
    0.00 lb
  • Weight
    0.00 lb
  • Width
    1.13 in

Details

  • Application
    General purpose low pressure air and water lines.
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4–18
  • End 1 Type
    PTF SAE Short
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Manufacturer Catalog Number
    26508P-112
  • Manufacturer Upc Number
    725975554951
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975554951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)