Specifications
Dimensions
- Angle180 °
- End 1 Size1/2 in
- Height1.00 in
- Hex Size1 in
- Hose Cut-Off Factor0.88 in
- Hose Dash Size8
- Inside Diameter0.375 in
- Length1.85 in
- Overall Length1.85 in
- Overall Weight0.01 lb
- Weight0.01 lb
- Width1.00 in
Details
- ApplicationGeneral purpose low pressure air and water lines.
- Connection 1 Short NameNPTF
- Connection 2 Short NameLine/Hose/Tube
- End 1 Thread1/2-14
- End 1 TypeNPTF
- End 2 TypeLine/Hose/Tube
- End GenderFemale
- Manufacturer Catalog Number26508P-208
- Manufacturer Upc Number725975554982
- MaterialBrass
- Product TypesHose Fittings
- UPC_NO725975554982
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)