Motion
3130-08-2-250BX

WEATHERHEAD (DANFOSS)
3130-08-2-250BX

Hydraulic Hose - 1/2 in ID, 2050 psi Working Pressure, Polyurethane Cover
Mi Item #09613735
MFR #3130-08-2-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3130-08-2-250BX

Hydraulic Hose - 1/2 in ID, 2050 psi Working Pressure, Polyurethane Cover
Mi Item #09613735
MFR #3130-08-2-250BX

Mfr description
3130-08-2-250BX HOSE, THERMO R7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    2050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)