Motion
32706E-686
Weatherhead (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #09613856
MFR #32706E-686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #09613856
MFR #32706E-686

Mfr description
32706E-686 FITTING(PERM) OTC 45 D F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.38 in
  • Dash Size
    6
  • End 1 Size
    0.5625 in
  • Height
    1.59 in
  • Hex Body
    0.6900 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.31 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.24 in
  • Length
    3.01 in
  • Outer Diameter
    0.91 in
  • Overall Length
    3.01 in
  • Overall Weight
    0.15 lb
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Weight
    0.15 lb
  • Width
    0.91 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics.
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH100
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    9/16-18
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    GH100
  • Manufacturer Catalog Number
    32706E-686
  • Manufacturer Upc Number
    639789338075
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Style
    45 °Elbow
  • Thread Standard
    JIC
  • Thread Type
    JIC 37
  • Type
    Fitting Assembly
  • UPC_NO
    639789338075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)