Motion
32706E-A26
Weatherhead 327 E series Crimp Hose Fittings Female ORS 90 Elbow
MI ITEM #09613857
MFR #32706E-A26
List Price$34.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 327 E series Crimp Hose Fittings Female ORS 90 Elbow
MI ITEM #09613857
MFR #32706E-A26

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.52/each for your price

Overview

Mfr description
32706E-A26 FITTING(PERM) OTC 90 D F ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    GH100
  • Connection 1 Short Name
    ORS
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.34 in
  • Length
    2.73 in
  • Overall Length
    2.73 in
  • Manufacturer Catalog Number
    32706E-A26
  • Manufacturer Upc Number
    639789338228
  • UPC_NO
    639789338228
  • Application
    General purpose low and medium pressure hydraulics.
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.81 in
  • Inside Diameter
    0.26 in
  • Height
    1.72 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.91 in
  • Weight
    0.16 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.16 lb
  • For Use With
    GH100
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    ORS
  • Hose Dash Size
    6
  • Width
    0.91 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text