Motion
32712E-692
Weatherhead 327 E series Crimp Hose Fittings Female JIC/SAE 37 Swivel 45 Elbow
MI ITEM #09613880
MFR #32712E-692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 327 E series Crimp Hose Fittings Female JIC/SAE 37 Swivel 45 Elbow
MI ITEM #09613880
MFR #32712E-692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32712E-692 FITTING(PERM) OTC 45 D F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    GH100
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.24 in
  • Length
    4.63 in
  • Overall Length
    4.63 in
  • Manufacturer Catalog Number
    32712E-692
  • Manufacturer Upc Number
    639789338105
  • UPC_NO
    639789338105
  • Application
    General purpose low and medium pressure hydraulics.
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • Inside Diameter
    0.58 in
  • Height
    2.69 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.43 in
  • Weight
    0.52 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.52 lb
  • For Use With
    GH100
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    12
  • Width
    1.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought