Motion
32X863
Weatherhead Spare Part Bolt
Mi Item #09613885
MFR #32X863
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Bolt
Mi Item #09613885
MFR #32X863

Mfr description
32X863 BOLT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Contents
    Bolt
  • Height
    1.12 in
  • Length
    3.25 in
  • Maximum Length
    3.25 in
  • Overall Length
    3.25 in
  • Weight
    0.24 lb
  • Width
    1.12 in

Details

  • Drive Type
    Hex
  • ECCN
    EAR99
  • Grade
    Class 8.8
  • Head Style
    Hex
  • Manufacturer Upc Number
    725975572801
  • Material Grade
    Class 8.8
  • Screw Head Type
    Hex
  • UPC_NO
    725975572801
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)