Motion
32Z-G54-BG
Weatherhead (Eaton) Hose End - Steel Material, 2 in Hose ID
MI ITEM #09613890
MFR #32Z-G54-BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 2 in Hose ID
MI ITEM #09613890
MFR #32Z-G54-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    32
  • Height
    4.20 in
  • Hose Cut-Off Factor
    4.29 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    1.26 in
  • Length
    7.45 in
  • Overall Length
    7.45 in
  • Overall Weight
    2.55 lb
  • SAE Size
    -32
  • Weight
    2.55 lb
  • Width
    3.22 in

Details

  • Additional Details
    SAE J1176
  • Application
    General purpose low, medium, and high pressure hydraulic
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Flanged
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • End 1 Type
    Flanged
  • End 2 Type
    Line/Hose/Tube
  • Finish/Coating
    DURA-KOTE
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Manufacturer Catalog Number
    32Z-G54-BG
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Standards Met
    SAE J1176
  • Style
    45 °Elbow
  • Thread Standard
    Crimp
  • Thread Type
    Crimp
  • Type
    Crimp Hose Fitting

Overview

Mfr description
32Z-G54-BG FITTING 32Z-G54 BAGGED
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought