Motion
33806C-Y76
Weatherhead 338 P Series Crimp Hose Fittings ABS Swivel
MI ITEM #09613941
MFR #33806C-Y76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings ABS Swivel
MI ITEM #09613941
MFR #33806C-Y76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33806C-Y76 FTNG (PERM)AIRBRAKE -6HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Length
    1.44 in
  • Overall Length
    1.44 in
  • Manufacturer Catalog Number
    33806C-Y76
  • Manufacturer Upc Number
    639789308436
  • UPC_NO
    639789308436
  • Application
    Air brake hose lines.
  • Height
    0.86 in
  • Angle
    180 °
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • For Use With
    EC038 HOSE
  • End 1 Type
    SAE 45
  • Hose Dash Size
    6
  • Width
    0.86 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought