Motion
33808C-Y76
Weatherhead 338 P Series Crimp Hose Fittings ABS Swivel
MI ITEM #09613944
MFR #33808C-Y76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings ABS Swivel
MI ITEM #09613944
MFR #33808C-Y76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    0.98 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    0.67 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.41 in
  • Length
    1.61 in
  • Outer Diameter
    0.98 in
  • Overall Length
    1.61 in
  • Overall Weight
    0.11 lb
  • Weight
    0.11 lb
  • Width
    0.98 in

Details

  • Application
    Air brake hose lines.
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-20
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33808C-Y76
  • Manufacturer Upc Number
    639789308474
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    639789308474

Overview

Mfr description
33808C-Y76 FTNG (PERM) AIRBRAKE -8HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought