Overview
Mfr description
3R80-16-200BX HOSE, THERMO 100R8 BLACK
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2050 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data