Motion
3TR18CT-06-2-250BX

WEATHERHEAD (DANFOSS)
3TR18CT-06-2-250BX

Synflex (Eaton) Hydraulic Hose - 3/8 in ID, 0.66 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Polyester Cover
MI ITEM #09614098
MFR #3TR18CT-06-2-250BX
Price$10.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3TR18CT-06-2-250BX

Synflex (Eaton) Hydraulic Hose - 3/8 in ID, 0.66 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Polyester Cover
MI ITEM #09614098
MFR #3TR18CT-06-2-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.65/ft

Specifications

Dimensions

  • Height
    0.66 in
  • Hose Dash Size
    6
  • Length
    250.00 ft
  • Minimum Bend Radius
    2 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.66 in
  • Outside Diameter
    0.66 in
  • Overall Length
    250.00 ft
  • Overall Weight
    27.50 lb
  • Weight
    27.50 lb

Details

  • Application
    General hydraulics, material handling, chemical transfer, construction.
  • Burst Pressure
    12200 psi
  • Color
    Black
  • Construction
    2-ply braid
  • Country of Origin
    MX
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Manufacturer Upc Number
    810903034145
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -65 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Polyester
  • UPC_NO
    810903034145
  • Working Pressure
    3050 psi

Overview

Mfr description
3TR18CT-06-2-250BX HOSE, THERMO R18
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought