Motion
3TR7-04-4-250R

WEATHERHEAD (DANFOSS)
3TR7-04-4-250R

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 0.49 in OD, 3050 psi Working Pressure, 11000 psi Burst Pressure, Polyurethane Cover
Mi Item #09614111
MFR #3TR7-04-4-250R
Price$19.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3TR7-04-4-250R

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 0.49 in OD, 3050 psi Working Pressure, 11000 psi Burst Pressure, Polyurethane Cover
Mi Item #09614111
MFR #3TR7-04-4-250R

Mfr description
3TR7-04-4-250R HOSE, THERMO 100R7 BLACK
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.07/ft

Specifications

Dimensions

  • Height
    0.49 in
  • Hose Dash Size
    4
  • Length
    250.00 ft
  • Minimum Bend Radius
    1.25 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.49 in
  • Outside Diameter
    0.49 in
  • Overall Length
    250.00 ft
  • Overall Weight
    15.00 lb
  • Weight
    15.00 lb

Details

  • Application
    General hydraulics, material handling, chemical transfer, marine steering.
  • Burst Pressure
    11000 psi
  • Color
    Black
  • Construction
    1 Ply Braid
  • Country of Origin
    MX
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Manufacturer Upc Number
    810903034268
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • UPC_NO
    810903034268
  • Working Pressure
    3050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)