Motion
3TR7N-16-200BX

WEATHERHEAD (DANFOSS)
3TR7N-16-200BX

Synflex (Eaton) Hydraulic Hose - 1 in ID, 1.33 in OD, 1000 psi Working Pressure, 4000 psi Burst Pressure, Polyurethane Cover
Mi Item #09614142
MFR #3TR7N-16-200BX
Price$19.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3TR7N-16-200BX

Synflex (Eaton) Hydraulic Hose - 1 in ID, 1.33 in OD, 1000 psi Working Pressure, 4000 psi Burst Pressure, Polyurethane Cover
Mi Item #09614142
MFR #3TR7N-16-200BX

Mfr description
3TR7N-16-200BX HOSE, THERMO 100R7
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.67/ft

Specifications

Dimensions

  • Height
    1.33 in
  • Hose Dash Size
    16
  • Length
    200.00 ft
  • Minimum Bend Radius
    7.5 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.33 in
  • Outside Diameter
    1.33 in
  • Overall Length
    200.00 ft
  • Overall Weight
    54.00 lb
  • Weight
    54.00 lb

Details

  • Application
    General hydraulics, material handling, chemical transfer, marine steering.
  • Burst Pressure
    4000 psi
  • Color
    Orange
  • Construction
    1 Ply Braid
  • Country of Origin
    MX
  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Manufacturer Upc Number
    810903034572
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • UPC_NO
    810903034572
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)