Motion
3TR8-04-2-250BX

WEATHERHEAD (DANFOSS)
3TR8-04-2-250BX

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 0.59 in OD, 3050 psi Working Pressure, 20400 psi Burst Pressure, Polyurethane Cover
MI ITEM #09614143
MFR #3TR8-04-2-250BX
List Price$19.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3TR8-04-2-250BX

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 0.59 in OD, 3050 psi Working Pressure, 20400 psi Burst Pressure, Polyurethane Cover
MI ITEM #09614143
MFR #3TR8-04-2-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.87/ft for your price

Overview

Mfr description
3TR8-04-2-250BX HOSE, THERMO 100R8
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Country of Origin
    MX
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    810903035739
  • Working Pressure
    3050 psi
  • Burst Pressure
    20400 psi
  • Hose Covering Material
    Polyurethane
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    810903035739
  • Color
    Black
  • Overall Length
    250.00 ft
  • Minimum Bend Radius
    1.5 in
  • Height
    0.25 in
  • Outside Diameter
    0.59 in
  • Application
    General hydraulics, mobile equipment, chemical transfer.
  • Construction
    3 Braid
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Length
    250.00 ft
  • Weight
    0.16 lb
  • Trade / Brand Name
    Synflex (Eaton)
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Dash Size
    4
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -65 °F
  • Overall Weight
    0.16 lb
  • Product Types
    Hoses and Flexible Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought