Motion
3TR8N-06-500RL

WEATHERHEAD (DANFOSS)
3TR8N-06-500RL

Synflex (Eaton) Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4050 psi Working Pressure, 16200 psi Burst Pressure, Polyurethane Cover
Mi Item #09614153
MFR #3TR8N-06-500RL
Price$12.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3TR8N-06-500RL

Synflex (Eaton) Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4050 psi Working Pressure, 16200 psi Burst Pressure, Polyurethane Cover
Mi Item #09614153
MFR #3TR8N-06-500RL

Mfr description
3TR8N-06-500RL HOSE, THERMO R8
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/ft

Specifications

Dimensions

  • Height
    0.38 in
  • Hose Dash Size
    6
  • Length
    500.00 ft
  • Minimum Bend Radius
    2.025 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Outside Diameter
    0.75 in
  • Overall Length
    500.00 ft
  • Overall Weight
    0.15 lb
  • Weight
    0.15 lb

Details

  • Application
    General hydraulics, mobile equipment, chemical transfer.
  • Burst Pressure
    16200 psi
  • Color
    Orange
  • Construction
    2-ply braid
  • Country of Origin
    MX
  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Manufacturer Upc Number
    810903035760
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -65 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • UPC_NO
    810903035760
  • Working Pressure
    4050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)