Motion
4115-8-6B
Aeroquip 4115 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #09614182
MFR #4115-8-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4115 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #09614182
MFR #4115-8-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4115-8-6B FTNG (REUS), SAE 45 SKTLS/R6
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Compatible Hose Series
    2556 HOSE
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.57 in
  • Length
    1.43 in
  • Overall Length
    1.43 in
  • Manufacturer Catalog Number
    4115-8-6B
  • Manufacturer Upc Number
    678146054548
  • UPC_NO
    678146054548
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.3 in
  • Height
    0.66 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    0.66 in
  • Weight
    0.80 lb
  • Product Types
    Nipple
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    6
  • Width
    0.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text