Motion
4131-8S
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #09614186
MFR #4131-8S
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #09614186
MFR #4131-8S

Mfr description
4131-8S FTNG (REUS), OTHER SKTLS/R6
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    0.69 in
  • Hose Cut-Off Factor
    0.3300 in, 8.38 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    1.34 in
  • Outer Diameter
    0.68 in
  • Overall Length
    1.34 in
  • SAE Size
    -8
  • Size
    -8
  • Width
    0.69 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2556
  • Configuration
    Straight
  • Connection 1 Short Name
    Braze
  • Connection Type
    Braze Type
  • End 1 Style
    Braze
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Braze Type
  • Fitting Shape
    Straight
  • Fitting Type
    Braze Type
  • For Use With
    2556
  • Manufacturer Catalog Number
    4131-8S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Nipple
  • Seal Type
    Braze Type
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Braze Type
  • Thread Type
    Braze Type
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)