Motion
41X6-BG
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #09614188
MFR #41X6-BG
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #09614188
MFR #41X6-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
41X6-BG 101-10006 NUT - 3/8 BG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    41X6-BG
  • Color
    Brass
  • Width
    0.75 in
  • Height
    0.75 in
  • Length
    1.31 in
  • Overall Length
    1.31 in
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text