Motion
473A-3S
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #09614313
MFR #473A-3S
List Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #09614313
MFR #473A-3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.43/each for your price

Overview

Mfr description
473A-3S FTNG (REUS), SAE 37 TEFLON
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/8-24
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    0.35 in
  • Length
    0.13 in
  • Overall Length
    0.13 in
  • Manufacturer Catalog Number
    473A-3S
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-24
  • Hex Size
    0.5 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.08 in
  • Type
    Hose Fitting
  • Height
    0.50 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.03 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.03 lb
  • Hose Dash Size
    3
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought