Motion
4TA12FJB12
4TA12FJB12
Mi Item #09614476
MFR #4TA12FJB12
Price$218.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA12FJB12
Mi Item #09614476
MFR #4TA12FJB12

Mfr description
4TA12FJB12 FTNG (PERM), THERMO SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.01/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 1/16 in
  • Height
    3.05 in
  • Hose Cut-Off Factor
    2.17 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.58 in
  • Length
    3.95 in
  • Overall Length
    3.95 in
  • Overall Weight
    0.56 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.56 lb
  • Width
    1.39 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Country of Origin
    MX
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    90°
  • Manufacturer Catalog Number
    4TA12FJB12
  • Manufacturer Upc Number
    810903034855
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Thread Standard
    JIC 37
  • Thread Type
    JIC 37
  • UPC_NO
    810903034855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)