Motion
4TA12MP12
Synflex (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #09614478
MFR #4TA12MP12
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #09614478
MFR #4TA12MP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.72/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.22 in
  • Hex Body
    1.0630 in
  • Hex Size
    1.0630 in
  • Hose Cut-Off Factor
    1.65 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Overall Weight
    0.46 lb
  • Size
    -12
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.46 lb
  • Width
    1.06 in

Details

  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    NPTF
  • Country of Origin
    MX
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    180°
  • Fitting Type
    NPTF
  • Manufacturer Catalog Number
    4TA12MP12
  • Manufacturer Upc Number
    810903034879
  • Material
    Steel
  • Product Types
    Hose Fittings
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male Pipe (NPTF)
  • UPC_NO
    810903034879

Overview

Mfr description
4TA12MP12 FTNG (PERM), THERMO NPTF
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought