Motion
4TA6FJA6
4TA6FJA6
MI ITEM #09614507
MFR #4TA6FJA6
Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA6FJA6
MI ITEM #09614507
MFR #4TA6FJA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.59/each

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    9/16 in
  • Height
    1.58 in
  • Hose Cut-Off Factor
    1.31 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.24 in
  • Length
    3.01 in
  • Overall Length
    3.01 in
  • Overall Weight
    0.17 lb
  • Thread Size
    9/16-18
  • Weight
    0.17 lb
  • Width
    0.96 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Country of Origin
    MX
  • End 1 Style
    JIC 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    45°
  • Manufacturer Catalog Number
    4TA6FJA6
  • Manufacturer Upc Number
    810903035197
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Thread Standard
    JIC 37
  • Thread Type
    JIC 37
  • UPC_NO
    810903035197

Overview

Mfr description
4TA6FJA6 FTNG (PERM), THERMO SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought