Motion
4TA6MJ4
4TA6MJ4
MI ITEM #09614517
MFR #4TA6MJ4
Your Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA6MJ4
MI ITEM #09614517
MFR #4TA6MJ4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.53/each(List $10.96)

Overview

Mfr description
4TA6MJ4 FTNG (PERM), THERMO SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Country of Origin
    MX
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Type
    JIC 37
  • Thread Size
    9/16-18
  • Fitting Shape
    180°
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.93 in
  • Length
    1.82 in
  • Overall Length
    1.82 in
  • Manufacturer Catalog Number
    4TA6MJ4
  • Manufacturer Upc Number
    810903035302
  • UPC_NO
    810903035302
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.17 in
  • Height
    0.83 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Thread Standard
    JIC 37
  • Weight
    0.10 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • Overall Weight
    0.10 lb
  • Hose Dash Size
    4
  • Width
    0.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text