Motion
4TA8FR6
4TA8FR6
MI ITEM #09614535
MFR #4TA8FR6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA8FR6
MI ITEM #09614535
MFR #4TA8FR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TA8FR6 FTNG (PERM), THERMO ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Country of Origin
    MX
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Fitting Shape
    180°
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    ORS
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.32 in
  • Length
    2.73 in
  • Overall Length
    2.73 in
  • Manufacturer Catalog Number
    4TA8FR6
  • Manufacturer Upc Number
    810903035494
  • UPC_NO
    810903035494
  • Finish
    DURA-KOTE
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • End 1 Style
    ORS
  • Inside Diameter
    0.26 in
  • Height
    1.08 in
  • Angle
    180 °
  • Thread Standard
    ORS
  • Weight
    0.24 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • Overall Weight
    0.24 lb
  • Hose Dash Size
    -6
  • Width
    0.96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text