Motion
691X6Z
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #09614744
MFR #691X6Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #09614744
MFR #691X6Z

Mfr description
691X6Z ADAPTER SELFALIGN BRASS WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.5900 in
  • Tube Size
    0.3400 in

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Both Ends Style/Type
    NPTF x Line/Hose/Tube
  • Description Keyword
    90° Elbow
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End 2 Style
    Line/Hose/Tube
  • Fitting Connection Type
    NPTF x Line/Hose/Tube
  • Fitting Material
    Brass
  • Item Type
    NPTF Male/Line/Hose/Tube Female 90° Elbow Adapter
  • Manufacturer Catalog Number
    691X6Z
  • Material
    Brass
  • Maximum Operating Pressure
    137.895 bar, 2000 psi
  • Plating
    Dura-Kote
  • Shape
    90°
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)