Motion
75706E-486
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel 45 Tube Elbow
MI ITEM #09614800
MFR #75706E-486
List Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel 45 Tube Elbow
MI ITEM #09614800
MFR #75706E-486

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.25/each for your price

Overview

Mfr description
75706E-486 FTNG (PERM) REFRIG 45 DEG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2 in
  • Length
    3.42 in
  • Overall Length
    3.42 in
  • Manufacturer Catalog Number
    75706E-486
  • Manufacturer Upc Number
    757522085564
  • UPC_NO
    757522085564
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • Height
    0.55 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.75 in
  • Weight
    0.11 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.11 lb
  • For Use With
    H757
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text