Motion
75708E-X08
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Male Rigid 90 Elbow
MI ITEM #09614824
MFR #75708E-X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Male Rigid 90 Elbow
MI ITEM #09614824
MFR #75708E-X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    1.47 in
  • Hex Size
    0.875 in
  • Hose Cut-Off Factor
    3 in
  • Hose Dash Size
    8
  • Length
    4.14 in
  • Outer Diameter
    0.875 in
  • Overall Length
    4.14 in
  • Overall Weight
    0.32 lb
  • Weight
    0.32 lb
  • Width
    0.88 in

Details

  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-16
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H757
  • Manufacturer Catalog Number
    75708E-X08
  • Manufacturer Upc Number
    757522084574
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    757522084574

Overview

Mfr description
75708E-X08 AC END SAE MALE 90, -08 AC
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought