Motion
75712E-412
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #09614854
MFR #75712E-412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #09614854
MFR #75712E-412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • Height
    1.25 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2 in
  • Hose Dash Size
    12
  • Length
    3.25 in
  • Outer Diameter
    1.25 in
  • Overall Length
    3.25 in
  • Overall Weight
    0.31 lb
  • Weight
    0.31 lb
  • Width
    1.25 in

Details

  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1 1/16-14
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H757
  • Manufacturer Catalog Number
    75712E-412
  • Manufacturer Upc Number
    725975723326
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975723326

Overview

Mfr description
75712E-412 FTG (PERM) REFRIG 45 DEG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought