Motion
75712E-470
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel 90 Tube Elbow
MI ITEM #09614855
MFR #75712E-470
List Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel 90 Tube Elbow
MI ITEM #09614855
MFR #75712E-470

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.43/each for your price

Overview

Mfr description
75712E-470 FTNG (PERM) REFRIG 45 DEG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    3 in
  • Length
    4.35 in
  • Overall Length
    4.35 in
  • Manufacturer Catalog Number
    75712E-470
  • Manufacturer Upc Number
    757522221344
  • UPC_NO
    757522221344
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1.06 in
  • Height
    1.50 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.06 in
  • Weight
    0.32 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.32 lb
  • For Use With
    H757
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    12
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text