Motion
75712E-Z32
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Male Swivel 45 Tube Elbow
MI ITEM #09614871
MFR #75712E-Z32
List Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Male Swivel 45 Tube Elbow
MI ITEM #09614871
MFR #75712E-Z32

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.97/each for your price

Overview

Mfr description
75712E-Z32 HOSE END HOSE END
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.88 in
  • Length
    4.19 in
  • Overall Length
    4.19 in
  • Manufacturer Catalog Number
    75712E-Z32
  • Manufacturer Upc Number
    725975738122
  • UPC_NO
    725975738122
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.06 in
  • Height
    1.19 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.06 in
  • Weight
    0.30 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.30 lb
  • For Use With
    H757
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    MPT
  • Hose Dash Size
    12
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text