Motion
921635-6S
Aeroquip 921635 Series Reusable Hose Fittings Nipple
Mi Item #09615017
MFR #921635-6S
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 921635 Series Reusable Hose Fittings Nipple
Mi Item #09615017
MFR #921635-6S

Mfr description
921635-6S FTNG (REUS), OTHER R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.38 in
  • Height
    0.57 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    0.419 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.24 in
  • Length
    1.66 in
  • Outer Diameter
    0.5 in
  • Overall Length
    1.66 in
  • Overall Weight
    1.00 lb
  • Thread Size
    0.4210-28
  • Weight
    1.00 lb
  • Width
    0.50 in

Details

  • Color
    Quaker Ferrocote
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    0.4210-28
  • Finish/Coating
    Quaker Ferrocote
  • Manufacturer Catalog Number
    921635-6S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)