Motion
A2103
Weatherhead Labels and Tags Mylar Hose Label
Mi Item #09615020
MFR #A2103
Price$0.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Mylar Hose Label
Mi Item #09615020
MFR #A2103

Mfr description
A2103 HOSE LABELS - MYLAR 1250 LABELS
  • Variety of labels and tags available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.51/pk

Specifications

Dimensions

  • Height
    3.75 in
  • Length
    3.75 in
  • Overall Height
    3.75 in
  • Overall Length
    3.75 in
  • Overall Width
    1.00 in
  • Weight
    3.75 lb
  • Width
    1.00 in

Details

  • Accessory Type
    Mylar Hose Label
  • Color
    White and clear
  • Lockable
    No
  • Manufacturer Upc Number
    725975760192
  • Material
    Mylar
  • Type
    Mylar Hose Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)