Motion
A2900
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615021
MFR #A2900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615021
MFR #A2900

Mfr description
A2900 FLAT WIRE SPRING GUARD 500-00950-L
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.56 in
  • Inside Diameter
    0.5 in
  • Length
    1200.00
  • Outside Diameter
    0.528 in
  • Overall Length
    1200.00
  • Overall Weight
    0.12 lb
  • Weight
    0.12 lb
  • Width
    0.56 in

Details

  • Color
    Galvanized
  • Cover Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    500-00950-L
  • Manufacturer Upc Number
    725975000168
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Standards Met
    AISI 1035
  • Trade / Brand Name
    A2900 series
  • Trade Name/Number
    A2900 series
  • Type
    Spring Guard
  • UPC_NO
    725975000168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)