Motion
A2905
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615024
MFR #A2905
Price$5.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615024
MFR #A2905

Mfr description
A2905 FLAT WIRE SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.93/ft

Specifications

Dimensions

  • Height
    0.93 in
  • Inside Diameter
    0.875 in
  • Length
    1200.00
  • Outside Diameter
    0.903 in
  • Overall Length
    1200.00
  • Overall Weight
    0.24 lb
  • Weight
    0.24 lb
  • Width
    0.93 in

Details

  • Color
    Galvanized
  • Cover Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    A2905
  • Manufacturer Upc Number
    725975000212
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Standards Met
    AISI 1035
  • Trade / Brand Name
    A2900 series
  • Trade Name/Number
    A2900 series
  • Type
    Spring Guard
  • UPC_NO
    725975000212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)