Motion
A2906
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #09615025
MFR #A2906
List Price$5.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #09615025
MFR #A2906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.71/ft for your price

Overview

Mfr description
A2906 FLAT WIRE SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Manufacturer Upc Number
    725975000229
  • Width
    0.96 in
  • UPC_NO
    725975000229
  • Color
    Galvanized
  • Overall Length
    1200.00
  • Height
    0.96 in
  • Standards Met
    AISI 1035
  • Inside Diameter
    0.9 in
  • Outside Diameter
    0.928 in
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Trade Name/Number
    A2900 series
  • Cover Color
    Galvanized
  • Length
    1200.00
  • Weight
    0.24 lb
  • Manufacturer Catalog Number
    A2906
  • Trade / Brand Name
    A2900 series
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Overall Weight
    0.24 lb
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought