Motion
A2912
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615027
MFR #A2912
Price$8.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #09615027
MFR #A2912

Mfr description
A2912 FLAT WIRE SPRING GUARD 500-00962-L
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/ft

Specifications

Dimensions

  • Height
    1.44 in
  • Inside Diameter
    1.38 in
  • Length
    720.00
  • Outside Diameter
    1.408 in
  • Overall Length
    720.00
  • Overall Weight
    0.38 lb
  • Weight
    0.38 lb
  • Width
    1.44 in

Details

  • Color
    Galvanized
  • Cover Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    A2912
  • Manufacturer Upc Number
    725975000281
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Standards Met
    AISI 1035
  • Trade / Brand Name
    A2900 series
  • Trade Name/Number
    A2900 series
  • Type
    Spring Guard
  • UPC_NO
    725975000281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)