Motion
A4927
Weatherhead A4900 series Hose and Tubing Protectors Bundling Sleeve
Mi Item #09615032
MFR #A4927
Price$22.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A4900 series Hose and Tubing Protectors Bundling Sleeve
Mi Item #09615032
MFR #A4927

Mfr description
A4927 BUNDLING SLEEVE BUNDLING SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/ft

Specifications

Dimensions

  • Height
    11.00 in
  • Inside Diameter
    2.944 in
  • Length
    1800.00
  • Outside Diameter
    2.998 in
  • Overall Length
    1800.00
  • Overall Weight
    0.28 lb
  • Weight
    0.28 lb
  • Width
    11.00 in

Details

  • Color
    Black Urethane
  • Cover Color
    Black Urethane
  • Description
    Weatherhead A4900 series Hose and Tubing Protectors Bundling Sleeve
  • Manufacturer Catalog Number
    A4927
  • Manufacturer Upc Number
    639789296801
  • Material
    Nylon
  • Product Types
    Bundling Sleeve
  • Trade / Brand Name
    A4900 series
  • Trade Name/Number
    A4900 series
  • Type
    Bundling Sleeve
  • UPC_NO
    639789296801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)