Motion
A6900W
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve Tape
MI ITEM #09615041
MFR #A6900W
List Price$462.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve Tape
MI ITEM #09615041
MFR #A6900W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.23/each for your price

Overview

Mfr description
A6900W FIRESLEEVE TAPE FIRESLEEVE TAPE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Manufacturer Upc Number
    725975716571
  • Width
    0.02 in
  • UPC_NO
    725975716571
  • Color
    Red
  • Overall Length
    720.00
  • Height
    0.51 in
  • Material
    Fiberglass and Silicone
  • Type
    Firesleeve Tape
  • Trade Name/Number
    A6900 series
  • Working Temperature Max
    475 °F
  • Cover Color
    Red
  • Length
    720.00
  • Weight
    0.20 lb
  • Manufacturer Catalog Number
    A6900W
  • Trade / Brand Name
    A6900 series
  • Description
    Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve Tape
  • Overall Weight
    0.20 lb
  • Product Types
    Firesleeve Tape
  • Maximum Temperature
    475 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text