Motion
AB-8L
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615044
MFR #AB-8L
Price$55.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615044
MFR #AB-8L

Mfr description
AB-8L MERCHANDISERS PROMO - LA
  • Variety of labels and tags available.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.17/each

Specifications

Dimensions

  • Height
    4.00 in
  • Length
    16.50 in
  • Overall Height
    4.00 in
  • Overall Length
    16.50 in
  • Overall Width
    0.10 in
  • Weight
    1.00 lb
  • Width
    0.10 in

Details

  • Accessory Type
    Merchandiser Label
  • Color
    White
  • Lockable
    No
  • Manufacturer Upc Number
    725975621851
  • Type
    Merchandiser Label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)